This item is Discontinued.

Febco Backflow Preventer, Size 3/4", 175 psi 3/4 825Y-QT RP

Backflow Preventer, Size 3/4", 175 psi (Discontinued)

  • Mfr # 3/4 825Y-QT RP
  • Zoro # G605303718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 825Y-QT RP
Zoro #
G605303718
UPC #
00643925001686
Country of Origin
China

Dimensions

Height
6 1/2 in
Size
3/4 in
Length
12 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
32 Degrees to 140 Degrees F
Connection
NPT
Max. Temp.
140 Degrees F
Series
825Y
Features
Internal Relief Valve Pressure Sensing Passages, Low Head Loss, Modular Relief Valve for Ease of Maintenance, Replaceable Seat Rings on All Sizes, Simple Service Procedures. All Internal Parts Serviceable in Line, Spring Loaded Y Type Check Valves, Ultimate Mechanical Protection of Potable Water, Against Hazards of Cross-Connection Contamination
Standards
ASSE 1013, AWWA C511, CSA Certified B64.4
Max. Pressure
175 psi
(hidden) series builder
3/4 825Y-QT RP FEBCO
Valve Model Feature
Quarter-Turn Ball Valve
Brand & Series
FEBCO 825Y

Description

Backflow Preventer, Size 3/4 in, Connection NPT, Body Material Bronze, Temp. Range 32 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 12 in, Height 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.