Shop FECHOMETAL USA
See all product information
Create Account
Band, 304 Stainless Steel, 1.1/4"x0.044"
- Mfr # FTA9311317000E
- Zoro # G2784557
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Strapping Width
1-1/4 in
Strapping Thickness
0.044 in
Strapping Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTA9311317000E
- Zoro #
- G2784557
- UPC #
- 816620020300
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1-1/4 in
- Strapping Thickness
- 0.044 in
- Strapping Length
- 100 ft
Details
- Item
- Stainless Steel Band
Description
Band,304 Stainless Steel,1.1/4 In.x0.044 In.