Shop FECHOMETAL USA
See all product information
Create Account
Band, 304 Stainless Steel, 3/4"x0.020"x1
- Mfr # FTA730519035PB
- Zoro # G2784688
product price:Â
$
57.49
/ea
Key Features
Strapping Length
100 ft
Strapping Width
3/4 in
Strapping Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTA730519035PB
- Zoro #
- G2784688
- UPC #
- 816620020706
- Country of Origin
- United States
Dimensions
- Strapping Length
- 100 ft
- Strapping Width
- 3/4 in
- Strapping Thickness
- 0.02 in
Details
- Item
- Stainless Steel Band
Description
Band,304 Stainless Steel,3/4 In.x0.020 In.x1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.