Shop FECHOMETAL USA
See all product information
Create Account
SS Band, 5/8" x 0.030" x 100 ft.
- Mfr # FTA630715835PB
- Zoro # G2784645
product price:Â
$
68.39
/ea
Key Features
Strapping Width
5/8 in
Strapping Length
100 ft
Strapping Thickness
0.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTA630715835PB
- Zoro #
- G2784645
- UPC #
- 816620020690
- Country of Origin
- United States
Dimensions
- Strapping Width
- 5/8 in
- Strapping Length
- 100 ft
- Strapping Thickness
- 0.03 in
Details
- Item
- Stainless Steel Band
Description
SS Band,5/8 In. x 0.030 In. x 100 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.