Compatible with ENERGY LI2024 Replacement Battery Pack For NL2024 RRC2024
- Mfr # LI2024
- Zoro # G804128617
product price:Â
$
286.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LI2024
- Zoro #
- G804128617
- UPC #
- -
- Country of Origin
- China
Description
This is a 12 cell Lithium Ion rechargeable battery pack designed to work in a variety of equipment including Medical Devices and Portable I.T. Equipment.
Features- Intelligent Battery Pack With Fuel Gauge and Impedance Track.
- Type - Li-Ion
- Voltage - 14.4
- Capacity - 6mAh
- Color - Black
- Dimension - 6.60 x 4.23 x 0.85 in.
- E6473B-925
- GP-2090
- NL2024
- NL2024A22
- NL2024HD22
- RRC2024
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.