Shop GROTE LIGHTING
See all product information
Create Account
LED Side Marker Light, Red/Amber, 12V, Surface Mount, IP67, 6.6x2.8x0.8 in,
- Mfr # 49020
- Zoro # G523533259
product price:Â
$
16.35
/ea
Key Features
For Use With
RV, Marine, Utility
Overall Width
4 in
Voltage
12V
Light Color
Red/Amber
Includes
1 light, poly bag packaging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49020
- Zoro #
- G523533259
- UPC #
- 089373032016
- Country of Origin
- Unknown
- For Use With
- RV, Marine, Utility
- Voltage
- 12V
- Light Color
- Red/Amber
- Includes
- 1 light, poly bag packaging
- Housing Material
- Polycarbonate
- Mount Type
- Surface
- Standards
- FMVSS 108, SAE J592E
- Amperage
- 0.055-0.060 A
- IP Rating
- IP67
Dimensions
- Overall Width
- 4 in
- Overall Length
- 4 in
- Dimensions
- 6.6 in x 2.8 in x 0.8 in
- Overall Height
- 8.5 in
Description
Illuminate your path with the Grote LED Side Marker Light, SKU 49020, designed for the discerning driver who values safety and reliability. This robust LED light, with its striking red and amber hues, is the perfect addition to your vehicle, whether for RV, marine, or utility applications. Engineered for 12V systems, its surface mount design ensures a seamless and secure installation. Crafted with a durable polycarbonate housing, this light is built to withstand the elements, boasting an IP67 rating for superior water and dust resistance. Measuring 6.6 x 2.8 x 0.8 inches, its sleek profile is both functional and aesthetically pleasing. The Grote LED Side Marker Light is not just about looks; it meets the stringent FMVSS 108 and SAE J592E standards, ensuring it performs to the highest safety and quality benchmarks. With a low amperage draw of 0.055-0.060 A, it is an energy-efficient choice for your vehicle. Whether you're navigating the open road or the open water, trust the Grote LED Side Marker Light to light your way with confidence and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.