ArrowBoard, LED, Amber, 33-1/8"L

  • Mfr # 8200SMA10-A-2
  • Zoro # G306376486
product price: 
$
1,638.99
/ea
Free Shipping & Returns

Key Features

Includes
20 ft Cable
Light Pattern
Center Out, Left Arrow, Right Arrow
Overall Height
11 7/8 in
Series
8200S SignalMaster
Overall Length
33 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8200SMA10-A-2
Zoro #
G306376486
UPC #
604586826841
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
11 7/8 in
Overall Length
33 1/8 in
Cord Length
20 ft
Overall Width
2 5/16 in
Length
33 1/8 in
Fits Chest Size
Low-Power Mode

Details

Item
Arrow Board
Includes
20 ft Cable
Light Pattern
Center Out, Left Arrow, Right Arrow
Series
8200S SignalMaster
Shape
Double-Ended Arrow
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Wire Leads
Number of Flash Patterns
14
Minimum Operating Temperature
-40 Degrees F
Current
0.5 A
Vehicle Class
1
Housing Material
Aluminum
Number of Heads
10
Features
Low-Power Mode
IP Rating
Not Rated
Standards
CCR Title 13, SAE J595
Mount Type
Bracket
Manufacturer Warranty
3 yr
Light Type
Arrow Board
Maximum Operating Temperature
176 Degrees F

Description

Arrow Board, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 10, Mount Type Bracket, Overall Length 33 1/8 in, Overall Height 11 7/8 in, Overall Width 2 5/16 in, Standards CCR Title 13, SAE J595, IP Rating Not Rated, Series 8200S SignalMaster, Vehicle Class 1, Cord Length 20 ft, Current 0.5 A, Electrical Connection Wire Leads, Features Low-Power Mode, Housing Material Aluminum, Includes 20 ft Cable

Ratings & reviews