ArrowBoard, LED, Amber, 53-1/8"L

  • Mfr # 8200SMA16-A
  • Zoro # G206376487
product price: 
$
1,879.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Bracket
IP Rating
Not Rated
Includes
20 ft Cable
Minimum Operating Temperature
-40 Degrees F
Number of Heads
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8200SMA16-A
Zoro #
G206376487
UPC #
604586826827
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
20 3/16 in
Overall Width
2 1/8 in
Cord Length
20 ft
Overall Length
53 1/8 in
Length
53 1/8 in
Fits Chest Size
Low-Power Mode

Details

Item
Arrow Board
Mount Type
Bracket
IP Rating
Not Rated
Includes
20 ft Cable
Minimum Operating Temperature
-40 Degrees F
Number of Heads
16
Features
Low-Power Mode
Light Type
Arrow Board
Light Pattern
Center Out, Left Arrow, Right Arrow
Vehicle Class
1
Includes Electrical Connection
Electrical Connection Included
Shape
Double-Ended Arrow
Current
0.5 A
Number of Flash Patterns
14
Series
8200S SignalMaster
Housing Material
Aluminum
Standards
CCR Title 13, SAE J595
Manufacturer Warranty
3 yr
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Wire Leads

Description

Arrow Board, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 16, Mount Type Bracket, Overall Length 53 1/8 in, Overall Height 20 3/16 in, Overall Width 2 1/8 in, Standards CCR Title 13, SAE J595, IP Rating Not Rated, Series 8200S SignalMaster, Vehicle Class 1, Cord Length 20 ft, Current 0.5 A, Electrical Connection Wire Leads, Features Low-Power Mode, Housing Material Aluminum, Includes 20 ft Cable

Ratings & reviews