Beacon Warning Sounder Light, Clear, 3 29/32 in Lens Dia., 3 7/16 in Height, Polycarbonate Lens

  • Mfr # SLM600C

  • Zoro # G3781972


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Height
3 7/16 in
Lens Diameter
3 29/32 in
Lamp Type
LED
Flashes per Minute
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLM600C
Zoro #
G3781972
UPC #
782979233305
Country of Origin
Italy

Dimensions

Height
3 7/16 in
Lens Diameter
3 29/32 in
Diameter
3 29/32 in
Depth
3 29/32 in
Width
3 29/32 in
Overall Length
3 7/16 in
Overall Width
3 29/32 in
Overall Depth
3 29/32 in
Overall Diameter
3 29/32 in

Details

Item
Beacon Warning Sounder Light
Color
Clear
Power Source
Wire
Lamp Type
LED
Flashes per Minute
85
Standards
CE, cUL Listed, UL Listed
Includes
Visual Signal + Tone 1 Channel, Visual Signal + Tone 2 Channel, Visual Signal Only Channel
Weight
1.19 lb
Lens Material
Polycarbonate
Mounting
Deep, Dual, Pipe, Shallow, Twin
Current Drawn
60 to 460mA AC/DC
Housing Material
Polycarbonate
Light Output
Varies
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rating
IP65, NEMA 3R
Lamp Life
50,000 hr
Voltage
12 to 24V AC/DC, 120 to 240V AC
Operating Temp.
-22 Degrees to 122 Degrees F
Lens Design
Fresnel
Body Material
Polycarbonate
Housing Color
Gray, Red
Lens Shape
Dome
Alarm Volume @ 10 ft - Maximum
105 dBA
Operating Temperature - Maximum
131 Degrees F
Control Protocol
Direct Wire
Lens Color
Clear
Sound Style
Tone
Mounting Style
Surface Mount
NEMA Rating
NEMA 3R
Number of Lamps
5
Connection Type
NPN/PNP
Brightness Selection
Selectable Brightness
Alarm Volume @ 1 m - Maximum
115 dBA
Light Operating Mode
Steady, Strobe
Operating Current
200 A @ 240V AC, 300 A @ 120V AC, 300 A @ 24V DC, 400 A @ 12V DC, 700 A @ 24V AC, 780 A @ 12V AC
Operating Temperature - Minimum
-40 Degrees F
Light Source
LED
Alarm Volume @ 10 ft - Minimum
89 dBA
Lifespan
100,000 hr
IP Rating
IP65
Volume Selection
Selectable Volume
Alarm Volume @ 1 m - Minimum
99 dBA
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC

Description

Beacon Warning Sounder Light,Clear,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.