Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell, Bell, Continuous, 120V AC, 100 dB, Industrial Grade/Powder-Coat Paint, Gray, Outlet Box Mount

  • Mfr # 506-120-1

  • Zoro # G1629573


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Industrial Grade/Powder-Coat Paint
Mounting
Outlet Box
Amps
0.08 AC
Color
Gray
Audible Alarm Type
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506-120-1
Zoro #
G1629573
UPC #
782979300151
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Depth
2.625 in
Overall Depth
5 1/16 in
Overall Width
5 5/8 in
Overall Length
6 in
Overall Diameter
5 3/8 in

Details

Item
Bell
Housing Material
Industrial Grade/Powder-Coat Paint
Mounting
Outlet Box
Amps
0.08 AC
Color
Gray
Audible Alarm Type
Bell
Voltage
120V AC
Standards
CSA Certified, cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
100 dB
Sound Pattern
Continuous
Vibrating
Yes
Operating Temp.
-31 Degrees to 150 Degrees F
Visual Indicator Type
No Visual Indicator
Power Source
Wire
Features
Vibratone Gongs are Tempered to Produce Superior Output and Long-Lasting Durability
Product Type
Bell
Rating
NEMA 3R
Alarm Volume @ 10 ft - Maximum
100 dBA
Control Protocol
Direct Wire
Legend
Non applicable
For Location
Indoor, Outdoor
IP Rating
NEMA 3R
Sound Principle
Vibrating
Volume Selection
Fixed Volume
Vibration
Vibrating
Sound Continuity
Continuous
Operating Temperature - Minimum
-31 Degrees F
Alarm Volume @ 1 m - Maximum
110 dBA
Operating Temperature - Maximum
150 Degrees F
Sound Style
Bell
Operating Current
0.080 A
NEMA Rating
NEMA 3R
Operating Voltage
120V AC

Description

Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Outlet Box, Height 6 in, Width 6 in, Depth 2.625 in, Vibrating Yes, Housing Material Industrial Grade/Powder-Coat Paint, Rating NEMA 3R, Operating Temp. -31 Degrees to 150 Degrees F, Features Vibratone Gongs are Tempered to Produce Superior Output and Long-Lasting Durability, Standards CSA Certified, cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.