Shop FEDERAL SIGNAL

DirectionalLight, LED, Amber, 32-7/8"L

  • Mfr # 8200SM6-A
  • Zoro # G106376440

product price: 
$
774.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 7/8 in
Shape
Linear
Includes
20 ft Cable
Number of Flash Patterns
14
Overall Length
32 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8200SM6-A
Zoro #
G106376440
UPC #
604586826872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 7/8 in
Overall Length
32 7/8 in
Overall Height
2 5/16 in
Cord Length
20 ft
Length
32 7/8 in
Fits Chest Size
Low-Power Mode

Details

Item
Directional Light
Shape
Linear
Includes
20 ft Cable
Number of Flash Patterns
14
Number of Heads
6
Maximum Operating Temperature
176 Degrees F
Mount Type
Bolt
Electrical Connection
Wire Leads
Light Type
Directional Light
Vehicle Class
1
IP Rating
Not Rated
Current
0.5 A
Features
Low-Power Mode
Manufacturer Warranty
3 yr
Housing Material
Aluminum
Series
8200S SignalMaster
Light Pattern
Center Out, Left Arrow, Right Arrow
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-40 Degrees F
Standards
CCR Title 13, SAE J595

Description

Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 6, Mount Type Bolt, Overall Length 32 7/8 in, Overall Height 2 5/16 in, Overall Width 1 7/8 in, Standards CCR Title 13, SAE J595, IP Rating Not Rated, Series 8200S SignalMaster, Vehicle Class 1, Cord Length 20 ft, Current 0.5 A, Electrical Connection Wire Leads, Features Low-Power Mode, Housing Material Aluminum, Includes 20 ft Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.