Federal Signal
Horn, In/Outdoor, 16to 33VDC or 12to 24VDC
Mfr # 450E-024
Zoro # G9505824
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Mounting Panel
- Height 4.125 in
- Visual Indicator Type No Visual Indicator
- Color Gray
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- ZORO SELECT Half Dome Mirror, 36 In., Acrylic Hi Viz (ONV-180-36-SB)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- Federal Signal Safety Alarms and Warnings