Shop All Audible & Visual Signaling Devices
Federal Signal
Resonating Horn, 120VAC, 0.75 AC, Gray
Mfr # 55-120-1
Zoro # G2351465
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Includes Swivel Bracket
- Visual Indicator Type No Visual Indicator
- Housing Material Cast Aluminum
- Voltage 120V AC
Product Information
- Brand Federal Signal
- MFR # 55-120-1
- Zoro # G2351465
- UPC # 782979228905
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 8 in |
Width | 8 in |
Depth | 19.75 in |
Details
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 105 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Pivot/Swivel, Height 8 in, Width 8 in, Depth 19.75 in, Vibrating No, Housing Material Cast Aluminum, Rating NEMA 4, Operating Temp. -35 Degrees to 150 Degrees F, Standards UL 464, CSA C22.2, Amps 0.75 AC, Color Gray, Includes Swivel Bracket, Resonating Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 6 Inch, 120 VAC, UL Approved (BFA6120)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- Federal Signal Audible & Visual Signaling Devices