Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Warning Beacon, Amber, 24 W

  • Mfr # 200SDU-A

  • Zoro # G614868079


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
6 1/2 in
Installation Type
Permanent
Overall Height
5-5/8 in
Light Color
Amber
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200SDU-A
Zoro #
G614868079
UPC #
0604586839964
Country of Origin
United States

Dimensions

Overall Diameter
6 1/2 in
Overall Height
5-5/8 in

Details

Item
Led Warning Beacon
Installation Type
Permanent
Light Color
Amber
Lighting Technology
LED
SAE Class Rating
SAE J845 Class 1
Series
Spire(R) 200
Mount Type
Pipe
Minimum Operating Temperature
-40 Degrees F
Light Type
Flashing Beacon
Includes Electrical Connection
Electrical Connection Included
Base Material
Aluminum
Lens Color
Amber
Light Pattern
Flashing
Maximum Operating Temperature
176 Degrees F
Number of Flash Patterns
25
Features
Short Profile
IP Rating
IP69K
Shape
Roung
Electrical Connection
Wire Leads
Current
8.33 A
Includes
Branch Guard, Dust Cover, Mounting Bolts
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Peak Beam Intensity
400 cd
Wattage
24 W
Mount Style
Surface
Standards
SAE J845, Class 1
Installation Location
Truck Cab Protector, Roof, Truck Box
Number of Heads
1
Number of Bulbs
6
Voltage
TRUE

Description

Led Warning Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage 24 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 5/8 in, Overall Depth Not Applicable, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.