Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Warning Light, Strobe, Amber

  • Mfr # LP3T-012-048A

  • Zoro # G2461916


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Rating
IP66, NEMA 4X
Housing Material
Polycarbonate
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Mounting
T-Mount
Light Output
2.2 Joules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3T-012-048A
Zoro #
G2461916
UPC #
782979204138
Country of Origin
United States

Dimensions

Overall Diameter
3-3/8 in
Footprint Diameter
3 1/8 in
Overall Depth
5 13/16 in
Overall Height
5-1/8 in

Details

Item
Warning Light
Rating
IP66, NEMA 4X
Housing Material
Polycarbonate
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Mounting
T-Mount
Light Output
2.2 Joules
Lens Design
Dome
Lamp Life
7,000 hrs
Voltage
TRUE
Lens Material
Polycarbonate
Flashes per Minute
80
Lens Color
Amber
Features
Conformal Coated PCBA
Housing Color
Black
Includes
Surface Gasket
Material
polycarbonate
NEMA Rating
NEMA 4X
Brightness Selection
Fixed Brightness
IP Rating
IP66, IP69K
Includes Mounting Hardware
Mounting Hardware Included
Light Operating Mode
Strobe
Requires Base
Base Not Required
Light Intensity
175,000 cd
Control Protocol
Direct Wire
Footprint Shape
Circle
Light Color
Amber
Lighting Technology
Strobe Tube
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
150 Degrees F
Current
0.100 to 0.440 A @ 12 to 48V DC
Mount Style
Flush Mount
Electrical Connection
Wire Leads

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10 to 0.44A DC, Height 5 1/8 in, Voltage 12 to 48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.