Federal Signal
Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd
Mfr # MSL3-120
Zoro # G2885574
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed, CSA certified
- Voltage 120V AC
- Diameter 55 mm
- Housing Material Polycarbonate
- NEMA Rating IP65, NEMA 4X
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Bullet Shape, Orange (FP70-B250)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MGP-08-012)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- WERMA Conduit (97584025)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- WERMA Surface Base (97584004)
- Federal Signal Tower Lights