Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Yellow, 2"W
Mfr # 20LP53
Zoro # G5386969
original price:
$16.69
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Yellow
- Tape Format Continuous Roll
- Thickness 5.5 mil
Product Information
- Brand Zoro Select
- MFR # 20LP53
- Zoro # G5386969
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Diameter | 4 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 50 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- MAGID DROC HV550W Waterproof Thermal Coated Work Glove Cut Level A4 (HV550W-9)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings