Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Lamp, LED, Amber, 4-5/16 in. L

  • Mfr # 607102-02SB

  • Zoro # G2420400


product price: $65.79
/ea

Key Features

Number of Bulbs
10
Material
Polycarbonate
Lamp Life
10,000 hrs
Current Rating
0.25A
Post
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607102-02SB
Zoro #
G2420400
UPC #
604586779246
Country of Origin
United States

Dimensions

Overall Depth
1-3/4 in
Overall Diameter
4 in
Overall Length
4-5/16 in

Details

Number of Bulbs
10
Material
Polycarbonate
Lamp Life
10,000 hrs
Current Rating
0.25A
Post
No
Used For
Turn Lamp
Item
Turn Lamp
Termination Type
Pigtail
Standards
FMVSS 108, SAE J1398, SAE J593
Shape
Round
Includes
Grommets
Type
Kit
Fits
4" Round Opening
Voltage
12V DC
Housing Material
Polycarbonate
Lens Color
Red
Lighting Technology
LED
Light Color
Amber
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Flash Pattern
Synchronized/Alternating
Current
0.26 A
Series
SignalTech Series
Mount Style
Surface
Electrical Connection
Wire Harness

Description

Turn Lamp, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Red, Shape Round, Overall Diameter 4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 3/4 in, Current 0.26 A, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Flash Pattern Synchronized/Alternating, Housing Material Polycarbonate, Includes Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.