Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Backup Alarm, Dual-Tone

  • Mfr # 210331SSG

  • Zoro # G215093825


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Ability to Produce Two Distinctively Different Tones, Piezo-Electric Circuitry and Solid-State Component that Reduce Amp Draw and Minimize the Adverse Effects of Shock and Vibration
Includes
Mounting Bracket
Voltage
12-48V DC
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210331SSG
Zoro #
G215093825
UPC #
0604586701117
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Length
4 in
Overall Diameter
2 7/8 in
Overall Width
1 5/16 in

Details

Item
Vehicle Backup Alarm
Color
Gray
Features
Ability to Produce Two Distinctively Different Tones, Piezo-Electric Circuitry and Solid-State Component that Reduce Amp Draw and Minimize the Adverse Effects of Shock and Vibration
Includes
Mounting Bracket
Voltage
12-48V DC
Housing Material
Plastic
Connector Type
Threaded Terminal
Standards
SAE J994
Minimum Sound Level
97 dB
SAE Type Rating
Type C
Series
Evacuator Plus Back Up Alarms
Minimum Operating Temperature
-40 Degrees F
Speaker Direction
Reverse-Facing
Alarm Type
Fixed
Current
0.03 A
Mount Type
Bracket
Alarm Tone Type
Dual-Tone
Maximum Operating Temperature
165 Degrees F
Manufacturer Warranty
3 yr
Maximum Sound Level
97 dB
Operating Voltage
12-48V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Dual-Tone, Maximum Sound Level 97 dB, Operating Voltage 12-48V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/16 in, Overall Height 2 3/8 in, SAE Type Rating Type C, Connector Type Threaded Terminal, Mount Type Bracket, IP Rating Not Applicable, Series Evacuator Plus Back Up Alarms, Speaker Direction Reverse-Facing, Vehicle Class Not Applicable, Color Gray, Housing Material Plastic, Current 0.03 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.