Zoro Homepage

Warning Light, Strobe Tube, Amber, 120VAC

  • Mfr # 141ST-120A

  • Zoro # G3492806


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Mounting
(F) 1/2 in NPT
Rating
NEMA 3R
Lamp Life
4,000 hrs
Standards
CSA Certified, cUL Listed, cULus Listed, UL Listed
Lens Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141ST-120A
Zoro #
G3492806
UPC #
782979288305
Country of Origin
United States

Dimensions

Footprint Diameter
5 1/2 in
Overall Depth
5 1/ 4 in
Overall Diameter
5 1/2 in
Overall Height
5-1/4 in

Details

Item
Warning Light
Mounting
(F) 1/2 in NPT
Rating
NEMA 3R
Lamp Life
4,000 hrs
Standards
CSA Certified, cUL Listed, cULus Listed, UL Listed
Lens Design
Dome
Lens Material
Polycarbonate
Light Output
100,000 Candela
Voltage
120V AC
Flashes per Minute
80
Housing Material
Polycarbonate
Includes
Removable Strobe
Housing Color
Black
Application
Indoor/Outdoor
Lens Color
Amber
Material
polycarbonate
NEMA Rating
NEMA 3R
For Location
Indoor, Outdoor
Footprint Shape
Circle
Requires Base
Base Not Required
Includes Mounting Hardware
No Mounting Hardware
Light Intensity
100,000 cd
Brightness Selection
Fixed Brightness
Light Operating Mode
Strobe
Control Protocol
Direct Wire
Mount Style
Surface Mount
Lighting Technology
Strobe Tube
Current
0.060 A @ 120V AC
Maximum Operating Temperature
150 Degrees F
Light Color
Amber
Mount Type
1, 2 in NPT
Minimum Operating Temperature
-31 Degrees F

Description

Warning Light, Color Amber, Blue, Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 3R, Power Source Wire, Current Drawn 0.06A AC, Height 5 1/4 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.