Shop DEWALT
See all product information
Create Account
Oscillating Tool, 20V , BONUS BATTERY
- Mfr # DCS354B/DCBP034C
- Zoro # G210066909
original price:Â $344.08 , new price: $189.00 , 45 percent off
new price:Â
$
189.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20V DC
Oscillation Angle
3.2 Degrees
Power Source
Cordless
Number of Batteries Included
1
Tool Weight
2.33 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS354B/DCBP034C
- Zoro #
- G210066909
- UPC #
- -
- Country of Origin
- Multiple
- Voltage
- 20V DC
- Oscillation Angle
- 3.2 Degrees
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Tool Weight
- 2.33 lb
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery, (1) Charger
- Handle Type
- In-Line
- Brushless Motor
- Yes
- Battery Capacity
- 1.7 Ah
- Number of Speed Settings
- Continuous
- Case Included
- No
- Built-In Light
- Yes
- Charger Included
- No
- Accessory Free Tool Change
- Yes
- Oscillations per Minute
- 0 to 18,000
- Accessory Adapter Included
- Universal
- Connection Style
- Universal Open-Back
- Fits Accessory Brand
- Craftsman, DEWALT(R), Porter Cable
- Minimum Oscillations per Minute
- 0 RPM
- Number of Chargers Included
- 1
- Item
- Oscillating Tool
- Maximum Oscillations per Minute
- 18,000 RPM
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Length
- 11 1/8 in
- Wire Rope Length
- 11 1/8 in
- Length
- 11 1/8 in
Description
Oscillating Tool, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 18,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 1.7 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable, Connection Style Universal Open-Back, Handle Type In-Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.