Shop All Rechargeable Batteries
Fein
Battery
Mfr # 12V 3Ah Cordless Battery
Zoro # G400720758
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Terminal Type Flat Tab
- Weight 0.6 lb
- Battery Capacity 3 Ah
- Overall Width 4 3/8 in
Product Information
- Brand Fein
- MFR # 12V 3Ah Cordless Battery
- Zoro # G400720758
- UPC # 4014586891262
- Country of Origin Japan
- Category Rechargeable Batteries
Dimensions
Overall Width | 4 3/8 in |
Overall Length | 3 1/8 in |
Overall Height | 2 in |
Details
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 3, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-54594, Overall Height 2 in, Overall Length 3 1/8 in, Overall Width 4 3/8 in, Weight 0.6 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- ILC Replacement for Motorola Kebt-071-d (KEBT-071-D MOTOROLA)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- FEIN Battery (18V 5.2Ah Cordless Battery)
- FENIX LIGHTING USB, 3500mAh, 18650, Triple Protection (18650-USB)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- Fein Rechargeable Batteries