FEIN JCM256U CUTTER SET/10OZ PASTE

  • Mfr # JCM 256U + 63134999035 + 32160015980
  • Zoro # G123363287
product price: 
$
3,291.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 1/4 in
Chuck Size
3/4 in
Phase
Single-Phase
Number of Spindle Speeds
Variable
Drill Point Pressure
3,080 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JCM 256U + 63134999035 + 32160015980
Zoro #
G123363287
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
7 1/4 in
Chuck Size
3/4 in
Cord Length
4 ft
Overall Length
12 1/4 in
Cutting Depth - Maximum
2 in
Overall Height
17 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
2 Speed Drill Allows Motor to Slow Down for Harder Materials, Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters

Details

Phase
Single-Phase
Number of Spindle Speeds
Variable
Drill Point Pressure
3,080 lb
Maximum Spindle Speed
520 RPM
Application
Drilling
Number of Pieces
3
Tool Weight
35.5 lb
Minimum Working Speed
120 RPM
Item
Drill Press Kit
Minimum Core Bit Compatibility
1 3/4 in
Power Source
Corded
Reversible
Forward/Reverse
Voltage
120V AC
Base Type
Magnetic
Maximum Core Bit Compatibility
2 1/2 in
Features
2 Speed Drill Allows Motor to Slow Down for Harder Materials, Integrated Cooling Tank, Reversible Hand Feeds, Used for 3/4 in Shank Cutters
Tool Series
Slugger by Fein
Magnet Type
Electric
Carbide Annular Cutter Capacity - Maximum
2 9/16 in
Drill Travel
12 3/8 in
Tool Style
Compact
Twist Drill Capacity - Maximum
1 in
Chuck Style
Weldon
Current
12 A
Tapping Capacity - Maximum
3/4 in
Tapping Compatible
Tapping Compatible
Includes
Case, Chip Hook, Coolant Pump, Cutter Set, Guard, Paste, Pilot Pin (4 1/8 in), Safety Strap
Spindle Taper
MT3
Coolant System
Yes
Plug Type
Two-Prong
Minimum Spindle Speed
120 RPM
Magnetic Force
13,998 N
High Speed Steel Annular Cutter Capacity - Maximum
2 9/16 in
Maximum Working Speed
520 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 12 3/8 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 120 RPM, Current 12 A, Phase Single-Phase, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 3,080 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 4 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews