Shop FEIN

FEIN JHM MAGFORCE CUT SET/10OZ PASTE

  • Mfr # JHM MAGFORCE + 63134999037 + 32160015980
  • Zoro # G423363192

product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Drill Point Pressure
2,000 lb
Cutting Depth - Maximum
2 in
Maximum Spindle Speed
450 RPM
Tool Series
Slugger by Fein
Tool Style
Compact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JHM MAGFORCE + 63134999037 + 32160015980
Zoro #
G423363192
UPC #
-
Country of Origin
Multiple
Drill Point Pressure
2,000 lb
Maximum Spindle Speed
450 RPM
Tool Series
Slugger by Fein
Tool Style
Compact
Current
5 A
Reversible
Forward Only
Spindle Taper
3/4 in
Tapping Compatible
Not Tapping Compatible
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Magnet Type
Electric
Maximum Working Speed
450 RPM
Application
Drilling
Number of Spindle Speeds
Variable
Maximum Core Bit Compatibility
1 5/8 in
Coolant System
Yes
Minimum Working Speed
280 RPM
Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Plug Type
Two-Prong
Number of Pieces
3
Base Type
Magnetic
Twist Drill Capacity - Maximum
3/4 in
Phase
Single-Phase
Drill Travel
2 9/16 in
High Speed Steel Annular Cutter Capacity - Maximum
1 5/8 in
Carbide Annular Cutter Capacity - Maximum
1 5/8 in
Minimum Spindle Speed
280 RPM
Tool Weight
28.9 lb
Power Source
Corded
Chuck Style
Weldon
Item
Drill Press Kit
Voltage
120V AC
Magnetic Force
8,998 N
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
2 in
Overall Height
12 in
Cord Length
12.5 ft
Overall Length
9 1/2 in
Chuck Size
3/4 in
Overall Width
6 3/4 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Fits Chest Size
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 280 RPM, Current 5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.