FEIN JHM USA101 CUTTER SET/10OZ PASTE

  • Mfr # JME USA 101 + 63134999027 + 32160015980
  • Zoro # G823363273
product price: 
$
2,805.99
/ea
Free Shipping & Returns

Key Features

Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Maximum Working Speed
480 RPM
Tool Series
Slugger by Fein
Number of Pieces
3
Chuck Style
Weldon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME USA 101 + 63134999027 + 32160015980
Zoro #
G823363273
UPC #
-
Country of Origin
Multiple
Features
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Maximum Working Speed
480 RPM
Tool Series
Slugger by Fein
Number of Pieces
3
Chuck Style
Weldon
Magnet Type
Electric
Plug Type
Two-Prong
Magnetic Force
9,000 N
Drill Travel
2 9/16 in
Spindle Taper
3/4 in
Number of Spindle Speeds
1
Maximum Core Bit Compatibility
1 1/2 in
Current
11.5 A
Drill Point Pressure
2,000 lb
Tapping Compatible
Not Tapping Compatible
Reversible
Forward Only
Application
Drilling
Maximum Spindle Speed
480 RPM
Spindle Travel
2 in
Tool Weight
31.7 lb
Minimum Working Speed
480 RPM
Power Source
Corded
Minimum Spindle Speed
480 RPM
Base Type
Magnetic
High Speed Steel Annular Cutter Capacity - Maximum
1 1/2 in
Coolant System
Yes
Carbide Annular Cutter Capacity - Maximum
1 1/2 in
Twist Drill Capacity - Maximum
1/2 in
Tool Style
Compact
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Voltage
120V AC
Item
Drill Press Kit
Phase
Single-Phase
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
12.5 ft
Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Overall Height
17 3/4 in
Fits Chest Size
2 Position Tool Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 480 RPM, Minimum Spindle Speed 480 RPM, Current 11.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews