FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999027+32160015980
  • Zoro # G623363237
product price: 
$
2,299.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Maximum Working Speed
450 RPM
Reversible
Forward Only
Tool Style
Compact
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JME HOLEMAKER 3+63134999027+32160015980
Zoro #
G623363237
UPC #
-
Country of Origin
Multiple
Number of Pieces
3
Maximum Working Speed
450 RPM
Reversible
Forward Only
Tool Style
Compact
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Magnetic Force
12,500 N
Maximum Core Bit Compatibility
1 3/8 in
Coolant System
Yes
Plug Type
Two-Prong
Maximum Spindle Speed
590 RPM
Current
9.5 A
Application
Drilling
Chuck Style
Weldon
Tool Weight
25.7 lb
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Drill Point Pressure
787 lb
Tapping Compatible
Not Tapping Compatible
Tool Series
Slugger by Fein
Voltage
120V AC
Magnet Type
Electric
Phase
Single-Phase
Base Type
Magnetic
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Power Source
Corded
Minimum Working Speed
450 RPM
Spindle Taper
3/4 in
Number of Spindle Speeds
Variable
Twist Drill Capacity - Maximum
5/8 in
Minimum Spindle Speed
450 RPM
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Item
Drill Press Kit
Drill Travel
10 1/4 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cord Length
2.7 ft
Overall Height
16 in
Cutting Depth - Maximum
2 in
Overall Length
11 1/4 in
Chuck Size
3/4 in
Overall Width
9 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews