FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999037 + 32160015980
  • Zoro # G723363243
product price: 
$
5,161.99
/ea
Free Shipping & Returns

Key Features

Drill Point Pressure
5,170 lb
Number of Spindle Speeds
Variable
Plug Type
Two-Prong
Tapping Capacity - Maximum
1 in
Cutting Depth - Maximum
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999037 + 32160015980
Zoro #
G723363243
UPC #
-
Country of Origin
Multiple
Drill Point Pressure
5,170 lb
Number of Spindle Speeds
Variable
Plug Type
Two-Prong
Item
Drill Press Kit
Tapping Capacity - Maximum
1 in
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Tool Series
Slugger by Fein
Tool Style
Compact
Minimum Spindle Speed
60 RPM
Maximum Working Speed
750 RPM
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Magnet Type
Electric
Phase
Single-Phase
Maximum Spindle Speed
750 RPM
Spindle Taper
MT4
Application
Drilling
Base Type
Magnetic
Drill Travel
11 in
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Twist Drill Capacity - Maximum
1 3/8 in
Coolant System
Yes
Chuck Style
Weldon
Tapping Compatible
Tapping Compatible
Reversible
Forward/Reverse
Minimum Working Speed
60 RPM
Power Source
Corded
Tool Weight
85.9 lb
Voltage
120V AC
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Magnetic Force
15,568 N
Current
14.2 A
Number of Pieces
3
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
4 in
Overall Width
9 in
Overall Height
31 7/8 in
Cord Length
13.1 ft
Overall Length
12 in
Chuck Size
3/4 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews