FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999037+32160015980
  • Zoro # G823363280
product price: 
$
1,729.99
/ea
Free Shipping & Returns

Key Features

Current
9.5 A
Overall Width
9 1/4 in
Plug Type
Two-Prong
Tapping Compatible
Not Tapping Compatible
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999037+32160015980
Zoro #
G823363280
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
9 1/4 in
Chuck Size
3/4 in
Overall Length
11 1/4 in
Cutting Depth - Maximum
2 in
Cord Length
2.7 ft
Overall Height
16 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Current
9.5 A
Plug Type
Two-Prong
Tapping Compatible
Not Tapping Compatible
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Maximum Core Bit Compatibility
1 3/8 in
Item
Drill Press Kit
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Voltage
120V AC
Reversible
Forward Only
Drill Point Pressure
787 lb
Tool Weight
25.7 lb
Coolant System
Yes
Chuck Style
Weldon
Application
Drilling
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Magnetic Force
12,500 N
Phase
Single-Phase
Minimum Spindle Speed
450 RPM
Spindle Taper
3/4 in
Maximum Spindle Speed
590 RPM
Number of Spindle Speeds
Variable
Drill Travel
10 1/4 in
Base Type
Magnetic
Tool Style
Compact
Power Source
Corded
Twist Drill Capacity - Maximum
5/8 in
Number of Pieces
3
Magnet Type
Electric
Maximum Working Speed
450 RPM
Tool Series
Slugger by Fein
Minimum Working Speed
450 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews