Shop FEIN

FEIN JMU137MQW CUTTER SET/10OZ PASTE

  • Mfr # JMU 137-MQW + 63134999035 + 32160015980
  • Zoro # G223363194

product price: 
$
2,466.99
/ea
Free Shipping & Returns

Key Features

Maximum Spindle Speed
520 RPM
Minimum Spindle Speed
130 RPM
Application
Drilling, Tapping, Countersinking & Reaming
Voltage
120V AC
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 137-MQW + 63134999035 + 32160015980
Zoro #
G223363194
UPC #
-
Country of Origin
Multiple
Maximum Spindle Speed
520 RPM
Item
Drill Press Kit
Minimum Spindle Speed
130 RPM
Application
Drilling, Tapping, Countersinking & Reaming
Voltage
120V AC
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor
Minimum Working Speed
130 RPM
Magnetic Force
10,000 N
Maximum Working Speed
520 RPM
Drill Point Pressure
2,000 lb
Includes
Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set, Paste, Pilot Pin, Safety Strap
Number of Pieces
3
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Power Source
Corded
Phase
Single-Phase
Current
9.2 A
Magnet Type
Electric
Base Type
Magnetic
Reversible
Forward/Reverse
Twist Drill Capacity - Maximum
3/4 in
Tapping Compatible
Tapping Compatible
Spindle Taper
MT2
Tool Weight
24.2 lb
Tool Series
Slugger by Fein
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Tool Style
Compact
Number of Spindle Speeds
Variable
Coolant System
Yes
Chuck Style
Weldon
Drill Travel
5 5/16 in
Tapping Capacity - Maximum
1/2 in
Plug Type
Two-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Chuck Size
3/4 in
Overall Width
7 1/2 in
Cutting Depth - Maximum
2 in
Cord Length
13 ft
Overall Height
14 in
Overall Length
10 1/2 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 5 5/16 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 9.2 A, Phase Single-Phase, Spindle Taper MT2, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.