Shop FEIN

FEIN JMU137MQW CUTTER SET/10OZ PASTE

  • Mfr # JMU 137-MQW + 63134999036 + 32160015980
  • Zoro # G023363233

product price: 
$
2,543.99
/ea
Free Shipping & Returns

Key Features

Base Type
Magnetic
Overall Height
14 in
Tapping Capacity - Maximum
1/2 in
Voltage
120V AC
Plug Type
Two-Prong
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 137-MQW + 63134999036 + 32160015980
Zoro #
G023363233
UPC #
-
Country of Origin
Multiple
Base Type
Magnetic
Tapping Capacity - Maximum
1/2 in
Voltage
120V AC
Plug Type
Two-Prong
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor
Phase
Single-Phase
Tool Style
Compact
Tool Weight
24.2 lb
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Tool Series
Slugger by Fein
Number of Spindle Speeds
Variable
Current
9.2 A
Maximum Spindle Speed
520 RPM
Tapping Compatible
Tapping Compatible
Reversible
Forward/Reverse
Chuck Style
Weldon
Drill Travel
5 5/16 in
Magnet Type
Electric
Twist Drill Capacity - Maximum
3/4 in
Power Source
Corded
Application
Drilling, Tapping, Countersinking & Reaming
Maximum Working Speed
520 RPM
Minimum Spindle Speed
130 RPM
Minimum Working Speed
130 RPM
Item
Drill Press Kit
Includes
Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set, Paste, Pilot Pin, Safety Strap
Spindle Taper
MT2
Coolant System
Yes
Drill Point Pressure
2,000 lb
Magnetic Force
10,000 N
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Number of Pieces
3
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
14 in
Chuck Size
3/4 in
Overall Length
10 1/2 in
Cutting Depth - Maximum
2 in
Overall Width
7 1/2 in
Cord Length
13 ft
Wire Rope Length
10 1/2 in
Length
10 1/2 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Memory Function, Speed Controlled Tacho Electronics, Tip Sensor

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 5 5/16 in, Maximum Spindle Speed 520 RPM, Minimum Spindle Speed 130 RPM, Current 9.2 A, Phase Single-Phase, Spindle Taper MT2, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.