Shop FEIN

FEIN JMU404M CUTTER SET/10OZ PASTE

  • Mfr # JMU 404M + 63134999021 + 32160015980
  • Zoro # G623363220

product price: 
$
5,471.99
/ea
Free Shipping & Returns

Key Features

Minimum Working Speed
60 RPM
Plug Type
Two-Prong
Current
14.2 A
Magnet Type
Electric
Coolant System
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JMU 404M + 63134999021 + 32160015980
Zoro #
G623363220
UPC #
-
Country of Origin
Multiple
Minimum Working Speed
60 RPM
Plug Type
Two-Prong
Current
14.2 A
Magnet Type
Electric
Coolant System
Yes
Power Source
Corded
Phase
Single-Phase
Twist Drill Capacity - Maximum
1 3/8 in
Spindle Taper
MT4
Features
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch
Tool Style
Compact
Voltage
120V AC
Tool Weight
85.9 lb
Drill Point Pressure
5,170 lb
Application
Drilling
Tapping Compatible
Tapping Compatible
Magnetic Force
15,568 N
Chuck Style
Weldon
Number of Pieces
3
Includes
(2) Hexagonal Socket Keys, (2) Pilot Pin, Case, Chip Guard, Chip Hook, Coolant Tank, Cutter Set & Paste, Drift, Handle, Safety Strap, Weldon Adapter(1 1/4 in to 3/4 in), Weldon Mounting Shaft
Maximum Working Speed
750 RPM
Maximum Spindle Speed
750 RPM
Carbide Annular Cutter Capacity - Maximum
4 5/16 in
Minimum Spindle Speed
60 RPM
Number of Spindle Speeds
Variable
Item
Drill Press Kit
Tapping Capacity - Maximum
1 in
Reversible
Forward/Reverse
Base Type
Magnetic
Tool Series
Slugger by Fein
Drill Travel
11 in
High Speed Steel Annular Cutter Capacity - Maximum
3 in
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Length
12 in
Overall Height
31 7/8 in
Overall Width
9 in
Chuck Size
3/4 in
Cord Length
13.1 ft
Cutting Depth - Maximum
4 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Electronic Speed Reduction, Magnet Holding Force Gauge, Tip Sensor, Torque Slip Clutch

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 11 in, Maximum Spindle Speed 750 RPM, Minimum Spindle Speed 60 RPM, Current 14.2 A, Phase Single-Phase, Spindle Taper MT4, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 5,170 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 13.1 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.