Shop FEIN

FEIN JHM MAGFORCE CUT SET/10OZ PASTE

  • Mfr # JHM MAGFORCE + 63134999021 + 32160015980
  • Zoro # G523363245

product price: 
$
3,182.99
/ea
Free Shipping & Returns

Key Features

Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Minimum Spindle Speed
280 RPM
Number of Pieces
3
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Spindle Taper
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHM MAGFORCE + 63134999021 + 32160015980
Zoro #
G523363245
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
6 3/4 in
Cutting Depth - Maximum
2 in
Chuck Size
3/4 in
Cord Length
12.5 ft
Overall Height
12 in
Overall Length
9 1/2 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in
Fits Chest Size
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work

Details

Features
Magnet Circuitry Prevents Drill Motor from Starting on Non Ferrous Material or Ferrous Material that is Too Thin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Item
Drill Press Kit
Minimum Spindle Speed
280 RPM
Number of Pieces
3
Includes
Cutter Set, Cutter Shield, Paste, Safety Strap, Storage Case
Spindle Taper
3/4 in
Chuck Style
Weldon
Minimum Working Speed
280 RPM
Tool Weight
28.9 lb
Carbide Annular Cutter Capacity - Maximum
1 5/8 in
Drill Travel
2 9/16 in
Tool Series
Slugger by Fein
Reversible
Forward Only
Drill Point Pressure
2,000 lb
Tool Style
Compact
Application
Drilling
Number of Spindle Speeds
Variable
Twist Drill Capacity - Maximum
3/4 in
Voltage
120V AC
Base Type
Magnetic
Power Source
Corded
Maximum Core Bit Compatibility
1 5/8 in
Coolant System
Yes
Maximum Spindle Speed
450 RPM
Magnet Type
Electric
Phase
Single-Phase
Tapping Compatible
Not Tapping Compatible
Maximum Working Speed
450 RPM
Plug Type
Two-Prong
Current
5 A
High Speed Steel Annular Cutter Capacity - Maximum
1 5/8 in
Magnetic Force
8,998 N
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 2 9/16 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 280 RPM, Current 5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 2,000 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 12.5 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.