Zoro Homepage

Slugger Hss 3"X2" Cutter

  • Mfr # 63134762014

  • Zoro # G5128628


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Cutting Depth
2 in
System of Measurement
Inch
Bore Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134762014
Zoro #
G5128628
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Depth
2 in
Bore Dia.
3 in

Details

Item
Annular Cutter
System of Measurement
Inch

Description

Slugger Hss 3 In.X2 In. Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.