Zoro Homepage

BPCTC60950CAFIL2 LED Bulb, Decorative, E12 Lamp Base, Dimmable, Daylight White Light

  • Mfr # BPCTC60950CAFIL/2

  • Zoro # G107455588


product price: $12.25
/ea
Sold in multiples of 6 for $73.50

Key Features

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
Candelabra (E12)
Dimmable
Yes
Lumens
500 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPCTC60950CAFIL/2
Zoro #
G107455588
UPC #
17801211269
Country of Origin
China

Details

Voltage
120 volts
Watts
5.5 watts
Bulb Base Type
Candelabra (E12)
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
500 lumens
Rated Life
15,000 hours
Light Technology
LED
Light Color
Daylight White
Incandescent Wattage Equivalency
60 watts

Description

Enjoy all the benefits of advanced LED energy saving technology with the Feit Electric BPCTC60950CAFIL2 2pack 60 W blunt tip LED light bulbs This 5000 K daylight bulb is dimmable and will replace 60 W incandescent bulbs It produces a similar light output 500 Lumens, uses 55 W of electricity and up to 91 less energy than a standard incandescent light bulb Get instant on to full brightness with relatively cool running performance Feit Electric flame tip light bulbs have an average life of 15000 hr137years are RoHS compliant and are 100 mercuryfree Choose a dependable, ENERGY STAR approved decorative chandelier bulb for residential or commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.