Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

bulb, LED, 4ft, T8, T12, Lnr, PK12

  • Mfr # T4819/LEDIF/41K/12

  • Zoro # G1445133


product price: $183.99
/pk 12, $15.33/ea
Free Shipping & Returns

Key Features

Voltage
100-277 V
Watts
18.5 W
Bulb Base Type
G13
Bulb Shape
T48
Color Temperature
4100 CCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4819/LEDIF/41K/12
Zoro #
G1445133
UPC #
-
Country of Origin
China

Details

Item
Light bulb,LED,4ft,T8,T12,Lnr,PK12
Voltage
100-277 V
Watts
18.5 W
Bulb Base Type
G13
Bulb Shape
T48
Color Temperature
4100 CCT
Dimmable
No
Lumens
2090 lm
Rated Life
50,000 hr
Light Technology
LED - SMD
Wattage Equivalency
32/34/40 W
Bulb Finish
White

Description

Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.