Zoro Homepage

Feit 75 Watt Single Ended Halogen Quartz Light Bulbs BPQ75CL-MC

  • Mfr # BPQ75CL/MC

  • Zoro # G703717981


product price: $41.85
/ea

Key Features

Voltage
120V
Watts
75 Watts
Bulb Base Type
Mini Candelabra (E11)
Bulb Color Temp.
3000
Average Bulb Life
1.8 years / 2,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPQ75CL/MC
Zoro #
G703717981
UPC #
17801010633
Country of Origin
China

Details

Voltage
120V
Watts
75 Watts
Bulb Base Type
Mini Candelabra (E11)
Bulb Color Temp.
3000
Average Bulb Life
1.8 years / 2,000 hours

Description

  • 2,000 life hours
  • Mini candelabra base
  • Clear
  • 120 volts
  • MC bulb type
  • Carded
  • 75 watt
  • 2-.50" maximum overall length
  • Length: 3.25
  • Width: 6
  • Height: 0.63
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.