Feit EDGELIT 1 in. H X 12 in. W X 23.8 in. L Brushed Nickel White LED Flat Panel Light Fixture

  • Mfr # FP1X2/6WY/NK

  • Zoro # G100539698


product price:  $56.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP1X2/6WY/NK
Zoro #
G100539698
UPC #
17801741919
Country of Origin
China

Description

The Feit Electric FP1X2/6WY/NK Nickel LED Flat Panel with Selectable Color Temperatures provides added function and style to any residential or commercial area. Its patented selectable color temperature feature allows users to choose Warm White, Neutral White, Cool White, Daylight White, or Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch. The ultra-slim, low-profile design features innovative edge-lit LEDs that create uniform light distribution without hot spots, flickers, or glare. It is ideal for kitchens, bathrooms, bedrooms, hallways, living rooms, and anywhere you need low-profile lighting. It produces 2000 lumens of dimmable, evenly distributed light while using only 25 watts, saving on energy costs compared to traditional incandescent lights. It has an average life of 50,000 hours/45.7 years with an estimated annual energy cost of only $3.01/year.


  • • Dependable, long-lasting, energy-efficient replacement for ceiling lighting
  • • Preset color temperature or adjust after installation, 2000 lumens of light in Warm White, Neutral White, Cool White, Daylight White, and Daylight Deluxe White (3000K/3500K/4000K/5000K/6500K)
  • • Modern slim edge-lit design makes any room architecturally pleasing
  • • 50,000 hours/45.7 years of life and saving in energy consumption compared with similar incandescent light fixtures"
  • • Estimated annual energy cost is only $5.78/year (based on 3 hrs. daily use)
  • • Damp location rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.