Feit Enhance A19 E26 (Medium) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk

  • Mfr # A1940CL950/FIL4

  • Zoro # G807370150


product price:  $15.55
/pk 4, $3.89/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1940CL950/FIL4
Zoro #
G807370150
UPC #
17801770735
Country of Origin
China

Description

Enjoy classic style and modern reliability and energy savings, with Feit Electric A1940CL950CA/FIL/4/6 LED light bulbs. These beautiful high-performance bulbs combine innovative LED technology with filament strips, saving energy while providing the look of a traditional bulb. Each bulb outputs 450 lumens of light while using only 5 watts - a saving of up to 87.5% in energy costs over an equivalent 40-watt incandescent. 5000K Daylight White color temperature is ideal in kitchens, offices, and anywhere you need energizing light for seeing things in fine detail. High 90+ CRI that makes colors more vivid and natural, all while conserving energy and lasting for decades. These bulbs last up to 15,000 hours/13.7 years. Their estimated annual energy cost is only $0.60. The versatile A19s are fully dimmable and suitable for a variety of general-purpose lighting applications.


  • • High 90+ CRI light makes colors realistic and vibrant
  • • Exposed filament look lends a touch of elegance to any room
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
  • • Clear glass with traditional filament glass bulb design
  • • Highest Quality Energy Efficient Light Compliant with California Energy Commission Standards Title 20 * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.