Feit Halogen 60 W T4 Tubular Halogen Bulb 850 lm Warm White 1 pk

  • Mfr # BPQ60/G9/CAN

  • Zoro # G305273366


product price:  $7.29
/ea

Key Features

Voltage
120V
Watts
60 Watts
Bulb Base Type
G9
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPQ60/G9/CAN
Zoro #
G305273366
UPC #
17801784961
Country of Origin
China

Details

Voltage
120V
Watts
60 Watts
Bulb Base Type
G9
Average Bulb Life
1.8 years / 2,000 hours
Bulb Color Temp.
3000

Description

Designed for use in 120-Volt fixtures only, the Feit Electric 60-watt T4 Bright White Halogen Light Bulb is a reliable replacement for traditional 2-pin G9 base bulbs. The 850-lumen bulb is fully dimmable and lasts up to 2,000 hours. Choose a dependable Feit Electric bulb for all your residential or commercial lighting needs.


  • • Replaces 2-pin T4 bulbs for easy direct installation
  • • Halogen technology is more energy efficient and longer lasting than traditional incandescent lighting * *
  • • 3000K Warm White light provides warm, inviting light * *
  • • 2,000 hours of life, with only $7.23/year estimated energy cost
  • • 850 lumens, fully dimmable halogen light * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.