
Feit The Original 60 W T12 Vintage Incandescent Bulb E26 (Medium) Soft White 1 pk
Mfr # 60T12
Zoro # G205272254
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60T12
Zoro #
G205272254
UPC #
17801178920
Country of Origin
China
Description
Add a vintage touch to your home or business with the 60-watt original T12 shape vintage style incandescent light bulb. This bulb features a classic filament design for an old-fashioned appearance. The soft white glow makes this bulb perfect for lanterns.
- • Light output of 150 lumens
- • Color temperature of 2200K
- • Ideal for Decorative applications
- • Dimmable
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.