Zoro Homepage

FT LED G25 DL 60W, 3PK

  • Mfr # G2560950CAWFIL3

  • Zoro # G616066619


product price: $18.79
/pk 3, $6.26/ea

Key Features

Light Color
White
Bulb Finish
Clear
Width
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2560950CAWFIL3
Zoro #
G616066619
UPC #
17801360585
Country of Origin
China

Dimensions

Width
1.10 in

Details

Item
Filament LED Bulb
Light Color
White
Bulb Finish
Clear

Description

Feit White G25 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence 3 pk


  • Upgrade your lighting to Feit Electric's elegant Exposed White Filament LED Light Bulbs for a fresh take on decorative bulbs.
  • These first-of-their-kind bulbs take a traditional globe shape bulb with exposed filament encased in clear glass and add lower-pr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.