Incandescent Bulb, 11 W, S14 Lamp, E26 Medium Lamp Base, 40 Lumens, 2700 K Color Temp

  • Mfr # 11S14/4-130

  • Zoro # G813756665


product price:  $10.49
/ea
Sold in multiples of 6 for $62.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11S14/4-130
Zoro #
G813756665
UPC #
17801580112
Country of Origin
China

Description

Feit Electric Incandescent Bulb, Replacement, Wattage Rating: 11 W, 130 V, Lamp Shape: S14, Lamp Base: E26 Medium, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 40 Lumens, Lumens Efficiency: 3.6 Lumens/W, Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 100, Average Life: 3000 hr, Dimensions: 1-3/4 in Dia x 3-1/2 in H, Incandescent Equivalent: 11 W, Suitable for: String Lights, Includes: 4 Incandescent Bulbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.