Zoro Homepage

LED, 4 W, MR16, 2-Pin (GU5.3)

  • Mfr # BPFMW/930CA

  • Zoro # G904416089


product price: $7.69
/ea

Key Features

Voltage
12 V
Watts
4 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPFMW/930CA
Zoro #
G904416089
UPC #
017801747942
Country of Origin
China

Dimensions

Length
2 in
Overall Length
2 in
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 7/8 in

Description

LED Light, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.