Shop All LED Light Bulbs
Feit Electric
LED, 5 W, A15, Medium Screw (E26), PK2
Mfr # BPA1540930CAFIL/2
Zoro # G104416087
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution General
- Voltage 120V AC
Product Information
- Brand Feit Electric
- MFR # BPA1540930CAFIL/2
- Zoro # G104416087
- UPC # 017801185249
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 7/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/2 in |
Details
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PANASONIC FG1E (FG-1E)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- HALO Tl45R (TL45R6GMWBB)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 40K (S29812)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60W927CAFIL/2)
- FEIT ELECTRIC LED, 6 W, MR16, 2-Pin (GU10) (BPMR16GU10/500/950CA)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 1165 lm (2ST1L1040R)
- Feit Electric LED Light Bulbs