Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Frosted, 4PK

  • Mfr # A1960/850/FIL/4

  • Zoro # G113757515


product price: $19.45
/pk 4, $4.86/ea
Sold in multiples of 6 for $116.70

Key Features

Voltage
120
Watts
8.8
Bulb Shape
A19
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960/850/FIL/4
Zoro #
G113757515
UPC #
17801156836
Country of Origin
China

Details

Voltage
120
Watts
8.8
Bulb Shape
A19
Color Temperature
5000
Dimmable
Yes
Lumens
800
Rated Life
15,000 hours
Light Technology
LED
Wattage Equivalency
60
Bulb Finish
Frosted

Description

Combine the traditional look and feel of chandelier lighting with the advantages of modern LED technology with the Feit Electric A1960/850/FIL/4 decorative filament LED light bulb. This A19 bulb produces 800 Lumens of 5000 K daylight color temperature, dimmable light while using just 8.8 watts of electricity - saving up to 85% in energy costs over an equivalent 60 W incandescent. A stylish tapered look with an exposed filament is ideal for decorative lighting fixtures and will enhance the decor of any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.