Shop FEIT ELECTRIC

Feit Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 1 pk

  • Mfr # BPEXN/950CA

  • Zoro # G3894726


product price: 
$
11.15
/ea

Key Features

Voltage
12V
Watts
6.6 Watts
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
5000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPEXN/950CA
Zoro #
G3894726
UPC #
17801747980
Country of Origin
China

Details

Voltage
12V
Watts
6.6 Watts
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
5000
Dimmable
Yes
Lumens
500
Rated Life
22.8 yr/25,000 hr
Light Technology
LED
Light Color
Daylight
Bulb Beam Angle
38 Degrees
Indoor/Outdoor Usage
Indoor or outside use
Wattage Equivalency
50
Color Rendering Index
90+
Incandescent Wattage Equivalency
50

Description

This Feit Electric 50-watt equivalent MR16 low voltage flood LED light bulb has a GU5.3 base. Featuring energizing daylight light and high 90+ CRI (color rendering index) rating this Enhance LED is our highest quality energy efficient light with bolder color rendering and enhanced contrast so people and objects appear more realistic and vibrant. This MR16 reflector produces a similar light output and uses less energy than a standard 50-watt incandescent light bulb. The dimmable lights have an average life of 25,000 hours/22.8 years and are safe for indoor or outside use. Choose a dependable high quality 12 volt MR16 bulb for residential or commercial applications.


  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • • Highest quality energy efficient light compliant with new California Energy Commission standards
  • • Dependable reflector for security or track lighting
  • • Long life bulbs are rated to provide up to 25,000 hours of reliable ligh
  • • Latest energy efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.