Shop FELLOWES
See all product information
Create Account
12-Section Compartment Sorter, Melamine Laminated, Dove Gray
- Mfr # 25004
- Zoro # G908425117
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Material
Particleboard
Color
Dove Gray
Height
12.9"
Overall Depth
11.9"
For Use With
Literature Organization, Form, File Organization
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25004
- Zoro #
- G908425117
- UPC #
- 50077511250045
- Country of Origin
- China
Dimensions
- Height
- 12.9"
- Overall Depth
- 11.9"
- Overall Width
- 29"
- Compartment Height
- 2.50"
- Compartment Width
- 9"
- Compartment Depth
- 11.63"
Details
- Item
- Literature Sorter/Organizer
- Material
- Particleboard
- Color
- Dove Gray
- For Use With
- Literature Organization, Form, File Organization
- Number of Compartments
- 12
- Features
- Corrugated, Adhesive Label
- Assembly
- Assembly Required
Description
Fellowes desktop sorter - 12 section - dove gray this 29w x 11-7/8d x 12-15/16h unit is made from 5/8 thick thermal-fused melamine laminate particleboard. Offers versatile 3-way positioning: horizontal for literature, vertical for books or upright for use as a tub file bin. Ideal for letter sized materials. Has a 200 lb. Test corrugated divider system with plastic channels and labels. Allows stacking for increased storage. Includes 4 hardboard adjustable dividers and rubber padded feet. Dove gray color
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.