52007 Laminating Pouches 5mm 2-5/8 x 3-7/8 25 Pack

  • Mfr # 52007

  • Zoro # G403756020


product price:  $22.25
/ea

Key Features

Thickness
5 mil
Color
Clear
For Use With
ID Card, Document,All Laminator Brands
Features
Durable, Unpunched
Finish
Type G - Glossy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52007
Zoro #
G403756020
UPC #
77511520075
Country of Origin
Viet Nam

Dimensions

Thickness
5 mil
Laminating Sheet Height
2.63"
Laminating Sheet Width
3.88"

Details

Item
Laminating Pouch
Color
Clear
For Use With
ID Card, Document,All Laminator Brands
Features
Durable, Unpunched
Finish
Type G - Glossy

Description

Preserve protect and enhance important documents. Available in a variety of pouch sizes for clear durable outstanding results. Just position your document in the appropriate size pouch and insert into the laminator (sold separately). Compatible with all laminator brands.
  • Length: 3-7/8".
  • Width: 2- 5/8".
  • Preserve protect and enhance important documents.
  • Available in a variety of pouch sizes for clear durable outstanding results.
  • Just position your document in the appropriate size pouch and insert into the laminator (sold separately).
  • Compatible with all laminator brands.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.