Shop FELLOWES

52089 PVC Presentation Binding System Covers 8 1/2 x 11 Clear 100 per Pack

  • Mfr # 52089

  • Zoro # G103679346


product price:  $47.75
/ea

Key Features

Color
Clear
Material
Plastic
Width
8 1/2"
Height
11"
Features
Unpunched
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52089
Zoro #
G103679346
UPC #
77511520891
Country of Origin
Netherlands

Dimensions

Width
8 1/2"
Height
11"
Sheet Size
8 1/2" Width x 11" Length

Details

Item
Report Cover
Color
Clear
Material
Plastic
Features
Unpunched
Sheet Standard
Letter

Description

Durable clear PVC plastic shows off your title page. Protects bound documents from spills and tears. Not for use with thermal-binding systems.
  • Global Product Type: Binding Systems Covers.
  • Back Cover Color(s): Clear.
  • Front Cover Color(s): Clear.
  • Size: 11 x 8 1/2.
  • Material: PVC.
  • Window(s): No.
  • Punched/Unpunched: Unpunched.
  • Corners: Rounded Corners.
  • Binding System(s) Compatibility: Comb Wire.
  • Quantity: 100 per pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.