Shop FELLOWES
See all product information
Create Account
Crystals Presentation Covers W/square Corner, 3-Hole, 11 X 8 1/2, Clear, 100PK
Mfr # 5293701
Zoro # G310807013
product price:Â $64.89
/pk 100, $0.65/eaKey Features
Color
Clear
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Width
8.5in
Depth
0.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5293701
- Zoro #
- G310807013
- UPC #
- 43859564972
- Country of Origin
- Viet Nam
Dimensions
- Width
- 8.5in
- Depth
- 0.1in
- Height
- 11in
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Binding Cover
- Color
- Clear
- Material
- Polyvinyl Chloride (PVC)
- For Use With
- Document
- Features
- Prepunched
- Sheet Standard
- Letter
- Shape
- Rectangular
Description
Crystals binding covers are completely transparent to highlight your title page. Durable plastic protects bound documents from spills and tears. Not for use with thermal-binding systems. Square Corners. Back Cover Colors: Clear; Front Cover Colors: Clear; Size: 11 x 8.5; Materials: PVC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.